Beli faber castell penggaris di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Epson Ink Bottle 001 (Tinta)atribut:
- Suitable For: L4150, L6170, L6190
- Suitable Manufacturer: EPSON
- Toyo Safety Hard Hat, Folding, Bloom (Helmet)atribut:
- Color: White
- Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
- Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
- Dimensions when assembled (mm): 275 x 145 x 208mm
- Dimensions when folded: 345 x 195 x 80mm
- Size (cm): 52-61
- monotaro Straight Ruler (Penggaris / Mistar)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Toyo Safety Safety HelmetDeskripsi:-A helmet emphasizing ventilation property.-The interior and the chin strap adopt deodorant processed materials.-Anti-static treatment prevents dust adhering.
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- Zeus Battery Battery Type SMF (Aki Kering)atribut:
- Voltage (V): 12
- Niigata Seiki (SK) Metal RulerDeskripsi:Metal Ruler ST-150KD. - With Kaidan Scale - Increasing heught of each mark, make it easier to distinguish 1mm step - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Polished Finish) - Measuring Range: 150mm.atribut:
- Finish: Satin
Daftar Harga faber castell penggaris Terbaru March 2026
| Faber Castell Lineal Ruler (Scale B-PS) | Rp3.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
| Joyko Penggaris | Rp1.900 |
| Deli Klip Kertas | Rp4.900 |
| Epson Ink Bottle 001 (Tinta) | Rp129.900 |
| Toyo Safety Hard Hat, Folding, Bloom (Helmet) | Rp1.199.900 |
| Bantex Pembatas Binder Index A4 (Pembatas Binder) | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/9wP107440356-1.jpg)

/P101556413-1.jpg)
/d5P101005473-6.jpg)
/puP102278930-2.jpg)


/Epson%20Ink%20Bottle%20001%20(Tinta)/ffP103928555-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Hard%20Hat%2C%20Folding%2C%20Bloom%20(Helmet)/P102005859-1.jpg)
/hnP101514635-10.jpg)
/k3P101570723-12.jpg)


/emP106563526-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Safety%20Helmet/P102714706-1.jpg)
/P103023504-1.jpg)
/mvP111295823-1.jpg)
%20Metal%20Ruler/P102224922-1.jpg)